3/8" Hex Nut Driver, Insulated

Item #: 79724

Cat #: 630-3/8-INS

UPC: 092644650598

Sign In or Register to view pricing and more.
Documents & Guides
3/8" Hex Nut Driver, Insulated3/8" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"

Overview

3/8" Hex Nut Driver, Insulated3/8" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 3", Overall Length: 6-3/4"
Also known as: 092644650598, 630-3/8-INS

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 3/8 in
Length: 3 in
Standards: California Proposition 65
Type: Nut Driver, Insulated, Hollow Shaft
Length: 3 in
Diameter: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)