This product has been discontinued.
2
more

55-Pocket Ultimate Organizer Electrician's Bag
Item #: 796984
Cat #: 554181914
UPC: 092644554650
Documents & Guides
Ultimate Electrician's Bag, Tradesman Pro™ Organizer, Pockets: 55- (53) Exterior, (2) Interior, Dimensions: 17.5" x 10" x 14", Includes: Shoulder Strap
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ultimate Electrician's Bag, Tradesman Pro™ Organizer, Pockets: 55- (53) Exterior, (2) Interior, Dimensions: 17.5" x 10" x 14", Includes: Shoulder Strap
The Tradesman Pro™ Organizer Ultimate Electrician's Bag features 55 pockets to keep tools organized. This includes two padded meter pockets inside the bag, and a mesh side pocket. This bag, from Klein Tools, also features lock bars that keep the bag propped open for easy access to tools.
Also known as: 092644554650, 554181914
Specifications
Length: | 17 1/2 in |
Width: | 10 in |
Height: | 14 in |
Standards: | California Proposition 65 |
Length: | 17 1/2 in |
Height: | 14 in |
Width: | 10 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)