This product may not be available in all locations.
2
more

Breaker, 45A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 794732
Cat #: HFD3045
UPC: 786679175934
Documents & Guides
45 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Sign In or Register to view pricing and more.
nVent Hoffman
ASE12X12X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 12" x 12" x 6"
Item #: 38836
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
45 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Also known as: 786679175934, HFD3045
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 45 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 45 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)