SOOW Portable Cord, 6/4, Black, 500'

Item #: 61525

Cat #: SO64BLK500RL

UPC: 079407218240

Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, 0.865" OD, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, Non UL Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, 0.865" OD, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, Non UL Listed
Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Ozone-, sunlight (UV)- and weather-resistant
Also known as: 079407218240, SO64BLK500RL, Baloney Wire, p-7k-123033, Baloney coard, Soow 90c

Specifications

Jacket: Rubber
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 500 ft
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)