Ring Terminal, KYNAR insulated, 12 - 10 AWG

Item #: 794536

Cat #: PK10-6R-L

UPC: 074983828715

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR insulated, 12 - 10 AWG, #6 Stud Size

Overview

Ring Terminal, KYNAR insulated, 12 - 10 AWG, #6 Stud Size
Also known as: 074983828715, PK10-6R-L

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Copper
Stud Size: #6
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)