
Panel Board, Interior, 400A, 42 Circuit, 3PH, 4W, 208Y/120VAC
Item #: 794250
Cat #: P1X42MC400CT
UPC: 887621663094
Documents & Guides
Panel Board, Interior, 400 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 400 Amp, 42 Circuit, 3-Phase, 4-Wire, 208Y/120 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 887621663094, P1X42MC400CT
Specifications
Mounting: | Can |
Spaces: | 42 |
Phase: | 3 |
Amps: | 400 |
Circuits: | 42 |
Family / Style: | P1 |
Volts AC: | 120/208Y |
Mounting: | Can |
Phase: | 3 |
Circuits: | 42 |
Volts AC: | 120/208Y |
Spaces: | 42 |
Amps: | 400 |
Family / Style: | P1 |
Customer Reviews
No reviews for this product
(0)