DR HLDR SURF MT 24AC/DC 120AC

Item #: 79423

Cat #: 1508-AQN5

UPC: 782640269749

Sign In or Register to view pricing and more.
Documents & Guides
Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac

Overview

Door Holder, Surface, Wall Mount - 24Vac/24Vdc/120Vac
Also known as: 782640269749, 1508-AQN5, magnetic door holder

Specifications

Type: Door Holder
Volts DC: 24
Volts AC: 120, 24
Amps: 0.015
Type: Door Holder
Volts AC: 120, 24
Volts DC: 24
Amps: 0.015

Customer Reviews

No reviews for this product
(0)