17W PAR38 LED Lamp, 35K

Item #: 794179

Cat #: LED17P38D35KNFL

UPC: 762148248187

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1275, CRI: 82, Color Temperature: 3500K, Beam Angle: Narrow Flood 25 Degree

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1275, CRI: 82, Color Temperature: 3500K, Beam Angle: Narrow Flood 25 Degree
Also known as: 762148248187, LED17P38D35KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 1275
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Angle: 25°
Base: Medium Screw (E26)
Wattage: 17
Color Temperature: 3500 (Neutral White)
Lumens: 1275
Shape: PAR38 (Sealed Beam)
Angle: 25°

Customer Reviews

No reviews for this product
(0)