
Motion Sensor, 500W, Bronze
Item #: 79411
Cat #: SMS500
UPC: 019813760506
Documents & Guides
Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.
Add motion activated security lighting to your driveway, patio or walk with easy to add infrared sensors. Smarten up your Tuff Dome, Lanterns, or Flood Lights!
Also known as: 019813760506, SMS500
Specifications
Wattage: | 500, 250 |
Volts AC: | 120 |
Color: | Bronze |
Mounting: | Wall |
Wattage: | 500, 250 |
Color: | Bronze |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)