5in OPEN SHOWER LT White

Item #: 79406

Cat #: P8367WL-28

UPC: 785247836710

Sign In or Register to view pricing and more.
Documents & Guides
Bright White 5 in open lensless shower light. UL and CUL wet location listed.

Overview

Bright White 5 in open lensless shower light. UL and CUL wet location listed.
Also known as: 785247836710, P8367WL-28

Specifications

Diameter: 5 in
Color: White
Type: Wet Location Trim
Standards: California Proposition 65
Diameter: 5 in
Type: Wet Location Trim
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)