
Gotcha Sensor, 500W
Item #: 79392
Cat #: GT500
UPC: 019813750002
Documents & Guides
Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: Black.
Sign In or Register to view pricing and more.
Overview
Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: Black.
Gotcha Sensor with 110° view, surge protection, 500 Watts switching capacity, auto test logic and manual override.
Also known as: 019813750002, GT500
Specifications
Wattage: | 500 |
Volts AC: | 120 |
Color: | Black |
Mounting: | Wall |
Wattage: | 500 |
Color: | Black |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)