This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Scout Pro Tester Kit, Application: Tests Voice (RJ11/12), Data (RJ45), Video (F-connector coax) Connections, Includes: (5) F-Connector Remotes, (1) F to F Barrel Connector, VDV Scout Pro Tester, 5 Location RJ45.
Overview
Scout Pro Tester Kit, Application: Tests Voice (RJ11/12), Data (RJ45), Video (F-connector coax) Connections, Includes: (5) F-Connector Remotes, (1) F to F Barrel Connector, VDV Scout Pro Tester, 5 Location RJ45.
Kit includes: 1 Scout® Pro 2 Tester, 1 self-storing remote, 5 LanMap™ RJ45 Location Remotes, 5 CoaxMap™ F-connector Location Remotes, 1 coax barrel F adapter, manual and 9V battery Includes voltage warning, shield detection, auto power off, low battery indicator and a self-storing remote Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections Utilize the 5 LanMap™ and 5 CoaxMap™ Location Remotes to identify cable runs Test for open, short, miswire or split-pair faults Trace cables, wire pairs and individual conductor wires with the Tone Generator (requires analog probe Cat. No. VDV500-060, sold separately) Compatible with Test-n-Map™ Remotes that test, map and ID multiple cable runs in a single step
Also known as: 092644581960, VDV501-823, Continuity tester, resi-tester, Millivolt tester
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)