15A Industrial Grade Decora Receptacle, 5-15R, White

Item #: 793391

Cat #: 26252-CHW

UPC: 785007032642

Sign In or Register to view pricing and more.
Documents & Guides
Decora Half-Controlled Plug Load Duplex Receptacle, 15A, 125V, White

Overview

Decora Half-Controlled Plug Load Duplex Receptacle, 15A, 125V, White
Also known as: 785007032642, 26252-CHW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White

Customer Reviews

No reviews for this product
(0)