6" Housing Universal IC

Item #: 79337

Cat #: H7UICT

UPC: 662400164746

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing IC, Universal, Line Voltage: 120V. For use with: Incandescent Lamps.

Overview

6" Housing IC, Universal, Line Voltage: 120V. For use with: Incandescent Lamps.
The H7UICT housing is designed to be used in direct contact with insulation. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7UICT housing is suited for use in insulated ceilings in residential and commercial applications. The IC construction allows an unbroken insulation barrier to be maintained. H7UICT may be converted into AIR-TITE installation when used with AIR-TITE trims.
Also known as: 662400164746, H7UICT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)