Miniature Lamp, S6, 10W, 230V, Clear, Candelabra Screw Base

Item #: 792972

Cat #: 10S6/10-230V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lamp, S6, 10 Watt, 230 Volt, Clear, E12 Candelabra Screw Base

Overview

Miniature Lamp, S6, 10 Watt, 230 Volt, Clear, E12 Candelabra Screw Base
Also known as: 10S6/10-230V

Specifications

Color: Clear
Wattage: 10
Type: Miniature, Indicator
Volts AC: 230
Shape: S6 (Straight)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Type: Miniature, Indicator
Shape: S6 (Straight)
Base: Candelabra Screw (E12)
Wattage: 10
Volts AC: 230
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)