4 Light Alabaster Glass Traditional Bath Vanity Light, Brushed Nickel

Item #: 79285

Cat #: P3054-09

UPC: 785247148578

Sign In or Register to view pricing and more.
Four Light Alabaster Glass Traditional Bath Vanity Light, 30 Inch x 7.375 Inch x 7.25 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

Overview

Four Light Alabaster Glass Traditional Bath Vanity Light, 30 Inch x 7.375 Inch x 7.25 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***
Four-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised finish.
Also known as: 785247148578, P3054-09

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)