
Surface Mount Kit
Item #: 792472
Cat #: SMK-ZR24
UPC: 849665001461
Documents & Guides
Surface Mounting Kit, White, ZR24 Troffer Compatible, Dimensions: 48" L X 24.2" W X 5.5" H
Sign In or Register to view pricing and more.
Overview
Surface Mounting Kit, White, ZR24 Troffer Compatible, Dimensions: 48" L X 24.2" W X 5.5" H
The SMK-ZR surface mount kit is designed to convert Cree ZR Series troffers into surface mount or suspended luminaires. It features a powder-coated white finish to complement a variety of interior designs.
Also known as: 849665001461, SMK-ZR24
Specifications
Mounting: | Surface |
Length: | 4 ft |
Color: | White |
Width: | 2 ft |
Light Technology: | LED |
Mounting: | Surface |
Color: | White |
Light Technology: | LED |
Length: | 4 ft |
Width: | 2 ft |
Customer Reviews
No reviews for this product
(0)