
CIR 22 L COMBO
Item #: 337801
Cat #: 22-L-COMBO
UPC: 782051012804
Documents & Guides
CIR 22 L COMBO
Sign In or Register to view pricing and more.
No associated products found.
Overview
CIR 22 L COMBO
Also known as: 782051012804, 22-L-COMBO
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Angle: | 90° |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)