Incandescent Bulb, A19, 40W, 130V, Clear

Item #: 792433

Cat #: 0411129

UPC: 030721941115

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 290, Lamp Finish: Clear

Overview

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 290, Lamp Finish: Clear
Also known as: 030721941115, 0411129

Specifications

Base: Medium Screw (E26)
Lumens: 290
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Lumens: 290
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)