4" Housing IC Air-Tite

Item #: 79237

Cat #: H1499IC

UPC: 662400302490

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing IC Air-Tite, Voltage Rating: 12V. For use with: MR16 Lamps.

Overview

4" Housing IC Air-Tite, Voltage Rating: 12V. For use with: MR16 Lamps.
Also known as: 662400302490, H1499IC

Specifications

Type: IC, Housing
Volts AC: 12
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in
Volts AC: 12

Customer Reviews

No reviews for this product
(0)