Straight Blade Plug, 15A, 125V, Yellow, Watertight, 2P3W

Item #: 791735

Cat #: HBL14W47A

UPC: 783585131191

Documents & Guides
Straight Blade Device, Male Plug, Elasto-Grip Water Tight, Industrial / Commercial Grade, Straight, 2-Pole 3-wire Grounding, 15 Amp, 125 Volt, NEMA 5-15P, Yellow, Single Pack
Sign In or Register to view pricing and more.

No associated products found.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
14W47 Plug WT 15A 125V 2P3W Str YL
Item #: 38011
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
14W47H WATERTIGHT PLUG NEMA 5-15P 15A/125V
Item #: 263201
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Straight Blade Device, Male Plug, Elasto-Grip Water Tight, Industrial / Commercial Grade, Straight, 2-Pole 3-wire Grounding, 15 Amp, 125 Volt, NEMA 5-15P, Yellow, Single Pack
The Hubbell HUBHBL14W47A plug features a smooth body design that minimizes collection points simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware keeps corrosion at bay.
Also known as: 783585131191, HBL14W47A

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Dustguard, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow
Type: Grounding, Dustguard, Industrial Grade, Plug
Amps: 15

Customer Reviews

No reviews for this product
(0)