NK Copper Patch Cord, Category 5e, Green

Item #: 791460

Cat #: NK5EPC10GRY

UPC: 074983055098

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 10 ft., green UTP cable.

Overview

Netkey copper patch cord, category 5e, 10 ft., green UTP cable.
Also known as: 074983055098, NK5EPC10GRY

Specifications

Color: Green
Material: Copper
Length: 10 ft
Shielding: Unshielded
Color: Green
Length: 10 ft
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)