NK Copper Patch Cord, Category 5e, Black

Item #: 791459

Cat #: NK5EPC7BLY

UPC: 074983064304

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 7 ft., black UTP cable.

Overview

Netkey copper patch cord, category 5e, 7 ft., black UTP cable.
Also known as: 074983064304, NK5EPC7BLY

Specifications

Length: 7 ft
Material: Copper
Color: Black
Shielding: Unshielded
Length: 7 ft
Color: Black
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)