2 Light Adjustable Swivel Flood Light, Bronze

Item #: 7914

Cat #: P5203-20

UPC: 785247520329

Two Light Adjustable Swivel Flood Light, 22-1/2 Inch x 11-5/16 Inch x 6-1/4 Inch, Antique Bronze Finish ***Requires (2) PAR38 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Light Adjustable Swivel Flood Light, 22-1/2 Inch x 11-5/16 Inch x 6-1/4 Inch, Antique Bronze Finish ***Requires (2) PAR38 Lamps To Operate (Sold Separately)***
Outdoor adjustable two-headed swivel floodlight in a painted Antique Bronze finish and solid Aluminum construction. The swivel lights can be adjusted to where you need them most and mounts easily to exterior walls. UL Listed for wet locations so it is ideal for garages, patios and walkways where you need adjustable lighting. This medium based fixture can take a bulb up to 150w (PAR 38 recommended) for a total of 300w light output.
Also known as: 785247520329, P5203-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Shape: PAR38 (Sealed Beam)
Mounting: Wall
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 150
Mounting: Wall

Customer Reviews

No reviews for this product
(0)