
Pin & Sleeve Receptacle, 60A, 3PH, 480V, 3P4W, Watertight, Blue
Item #: 79115
Cat #: HBL460R9W
UPC: 783585404936
Documents & Guides
Pin & Sleeve Receptacle, 60 Amp, 3 Phase, 480V, 3-Pole, 4-Wire, Watertight, Blue
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Elite Lighting
REL637-950L-DIMTR-120-27K/30K/35K/40K/50 LED Module, 6", Multiple CCT, 15 Watt, 950 Lumen, 120V
Item #: 1540389
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Pin & Sleeve Receptacle, 60 Amp, 3 Phase, 480V, 3-Pole, 4-Wire, Watertight, Blue
Also known as: 783585404936, HBL460R9W
Specifications
Type: | Receptacle |
Color: | Blue |
Volts AC: | 250 |
Amps: | 60 |
Type: | Receptacle |
Volts AC: | 250 |
Color: | Blue |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)