Ring Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 791

Cat #: PV10-38R-L

UPC: 074983801381

Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Funnel Entry, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Funnel Entry, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 50 Each
Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983801381, PV10-38R-L

Specifications

Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Vinyl
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)