Gray Tamper-resistant GFCI

Item #: 790638

Cat #: G20GB306TRGFI

UPC: 786776182361

Sign In or Register to view pricing and more.
Documents & Guides
Gray Tamper-resistant GFCISteel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Gray. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Gray Tamper-resistant GFCISteel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Gray. Outlets (6") O/C: Total Outlets: (6) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776182361, G20GB306TRGFI, Plug Mold

Specifications

Length: 3 ft
Color: Gray
Material: Steel
Length: 3 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)