

EFSE HM25030-3SR Fuse Block, Class
Item #: 790058
Cat #: HM25030-3SR
UPC: 051712512732
Documents & Guides
BUS HM25030-3SR FUSE BLOCK C
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
CVR-RH-25030 Non-Indicating Fuse Block Cover, 0.5 To 30 A, 250 VAC, For Class H/
Item #: 783630
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
BUS HM25030-3SR FUSE BLOCK C
Class H(K) modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class H(K) fuse amp range. All blocks are available as snap together 1-pole versions for tool less assembly of multiple poles at point of use or as factory configured 2 and 3-pole versions to meet stocking requirements. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.
Also known as: 051712512732, HM25030-3SR
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Material: | Thermoplastic |
Class: | H |
Volts AC: | 250 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Class: | H |
Interrupt Rating AC: | 10 kA |
Mounting: | Surface |
Material: | Thermoplastic |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)