400A, 120/240V, 4 Jaws, House Panel w/ Bypass, NEMA 3R

Item #: 562807

Cat #: HP404040SHA

UPC: 782113533766

Sign In or Register to view pricing and more.
Documents & Guides
400 Amp Standard House Panel with Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***

Overview

400 Amp Standard House Panel with Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***
Eaton’s House Panels offer a faster, easier and safer installation.These 400 A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.
Also known as: 782113533766, HP404040SHA

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Jaws: 4
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)