2 Light Adjustable Swivel Flood Light, Black

Item #: 7899

Cat #: P5203-31

UPC: 785247520305

Documents & Guides
Two Light Adjustable Swivel Flood Light, 22-1/2 Inch x 11-5/16 Inch x 6-1/4 Inch, Black Finish ***Requires (2) PAR38 Lamps To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Two Light Adjustable Swivel Flood Light, 22-1/2 Inch x 11-5/16 Inch x 6-1/4 Inch, Black Finish ***Requires (2) PAR38 Lamps To Operate (Sold Separately)***
Outdoor adjustable two-headed swivel floodlight in a painted Black finish and solid Aluminum construction. The swivel lights can be adjusted to where you need them most and mounts easily to exterior walls. UL Listed for wet locations so it is ideal for garages, patios and walkways where you need adjustable lighting. This medium based fixture can take a bulb up to 150w (PAR 38 recommended) for a total of 300w light output.
Also known as: 785247520305, P5203-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Shape: PAR38 (Sealed Beam)
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 150
Shape: PAR38 (Sealed Beam)
Standards: California Proposition 65
Volts AC: 120
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)