YARDBLASTER 26W NEUTRAL LED 120V PC WITH ARM SILVER GRAY

Item #: 789373

Cat #: YBLED26N/ARM

UPC: 019813104942

Documents & Guides
Replaces 175W mercury vapor and 150W HPS barn lights Widespread light distribution illuminates large areas. Vandal-resistant. High-impact polycarbonate lens. Rugged die-cast aluminum housing withstands harsh environments. Integrated dusk to dawn photocell. 100,000-hour LED lifespan.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Replaces 175W mercury vapor and 150W HPS barn lights Widespread light distribution illuminates large areas. Vandal-resistant. High-impact polycarbonate lens. Rugged die-cast aluminum housing withstands harsh environments. Integrated dusk to dawn photocell. 100,000-hour LED lifespan.
Also known as: 019813104942, YBLED26N/ARM

Specifications

Mounting: Pole
Material: Die Cast Aluminum
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 3600
Color: Silver Gray
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Wattage: 26
Lumens: 3600
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: Silver Gray
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)