Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cadet 8f20008a 208v Almd Bb *Cadet Part # 11988*
Overview
Cadet 8f20008a 208v Almd Bb *Cadet Part # 11988*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418119889, 8F2000-8A
Specifications
Wattage: | 2000 |
Color: | Almond |
Length: | 96 in |
Volts AC: | 208 |
Mounting: | Wall |
Wattage: | 2000 |
Length: | 96 in |
Mounting: | Wall |
Color: | Almond |
Volts AC: | 208 |
Customer Reviews
No reviews for this product
(0)