FUTURE FLOOD 26W LED COOL ARM ON-OFF 7X6 BRONZE

Item #: 788907

Cat #: FFLED26

UPC: 019813222394

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 26W LED COOL ARM ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED COOL ARM ON-OFF 7X6 BRONZE
Also known as: 019813222394, FFLED26

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 4087
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 4087

Customer Reviews

No reviews for this product
(0)