Transformer, Dry Type, 150KVA, 480V Primary, 208Y/120V Secondary

Item #: 78882

Cat #: 9T83B3876

UPC: 783173166284

Documents & Guides
Transformer, Dry Type, 150 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 150 KVA, 480 Volt AC, Primary, 208Y/120 Volt AC Secondary, 150D Rise, NEMA 2
Also known as: 783173166284, 9T83B3876

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 480
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 150kVA
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)