AIA 18AWG 4PR IS/OS

Item #: 788623

Cat #: T61804P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AIA 18AWG 4PR IS/OS

Overview

AIA 18AWG 4PR IS/OS
Also known as: T61804P

Specifications

Gauge: 18
Material: Copper
Conductors: 4 Pair
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 18
Conductors: 4 Pair
Volts AC: 600
Material: Copper
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)