
4" LED Retrofit Baffle-Trim, 27K, Matte White
Item #: 788597
Cat #: RL460WH927PK
UPC: 080083699445
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Retrofit Baffle-Trim LED Module, 90CRI, 120V, 2700 K, White
Overview
4 Inch Retrofit Baffle-Trim LED Module, 90CRI, 120V, 2700 K, White
The Halo RL4 series is a retrofit LED Baffle-Trim Module for 4" aperture recessed downlights. The RL4 is designed for use with compatible 4" housings. The RL4 integral LED driver is dimmable at 120 volts. The RL4 lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance. Compliant with NFPA 70, NEC section 410.16 (A)(1) and 410.16 (C)(3).
Also known as: 080083699445, RL460WH927PK
Specifications
Volts AC: | 120 |
Color: | Matte White |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color: | Matte White |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)