Paddle Fan, 3-Blade, 56", White

Item #: 788221

Cat #: 337015WH

UPC: 783927366588

Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: White

Overview

Paddle Fan, Blades: 3, Length: 56 inch, Color: White
Also known as: 783927366588, 337015WH

Specifications

Length: 56 in
Color: White
Length: 56 in
Color: White

Customer Reviews

No reviews for this product
(0)