This product may not be available in all locations.
Beacon, Explosion-Proof, Flashing LED, 27XL Series, 120/240V AC, Red
Item #: 787820
Cat #: 27XL-120-240R-MOD
UPC: 782979232759
Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Explosion-Proof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing
Overview
Beacon, Explosion-Proof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing
Also known as: 782979232759, 27XL-120-240R-MOD
Specifications
Color: | Red |
Volts AC: | 120, 240 |
Type: | Explosionproof |
Material: | Aluminum |
Color: | Red |
Type: | Explosionproof |
Volts AC: | 120, 240 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)