This product has been discontinued.
Night Falcon LED Flood Light, LED, 85W, 40K, TR, BZ
Item #: 787416
Cat #: NFFLD-A25-T
UPC: 080083721078
Sign In or Register to view pricing and more.
Documents & Guides
Night Falcon LED Floodlight, 85 Watt, 120-277V, 9432 Lumens, Color Temperature: 4000K, Trunnion Mount, Carbon Bronze
Overview
Night Falcon LED Floodlight, 85 Watt, 120-277V, 9432 Lumens, Color Temperature: 4000K, Trunnion Mount, Carbon Bronze
Also known as: 080083721078, NFFLD-A25-T
Specifications
Color: | Carbon Bronze |
Color Temperature: | 4000 (Cool White) |
Wattage: | 85 |
Mounting: | Trunnion |
Light Technology: | LED |
Lumens: | 9432 |
Color: | Carbon Bronze |
Wattage: | 85 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Mounting: | Trunnion |
Lumens: | 9432 |
Customer Reviews
No reviews for this product
(0)