Flood Light, LED, 129W, 120-277V, Carbon Bronze

Item #: 787411

Cat #: NFFLD-A40-S

UPC: 080083721085

Sign In or Register to view pricing and more.
Documents & Guides
129W LED Flood - Slipfitter Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.

Overview

129W LED Flood - Slipfitter Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.
Also known as: 080083721085, NFFLD-A40-S

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 129
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 14600
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 129
Color: Bronze
Lumens: 14600

Customer Reviews

No reviews for this product
(0)