4' 15W T8 LED Lamp, 50K

Item #: 787381

Cat #: LED15T84IS50K

UPC: 762148006824

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 48", 15W, 120-277V, 5000KLED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1507(LBF), 1700(NBF), 2280(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs

Overview

LED Lamp, T8, 48", 15W, 120-277V, 5000KLED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1507(LBF), 1700(NBF), 2280(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs
Also known as: 762148006824, LED15T84IS50K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700, 2280, 1507
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 1700, 2280, 1507
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)