4' 15W LED T8 Lamp, 41K

Item #: 787274

Cat #: LED15T84IS41K

UPC: 762148006817

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED15T84IS41K LED 15W 4

Overview

TCP LED15T84IS41K LED 15W 4
Also known as: 762148006817, LED15T84IS41K

Specifications

Wattage: 15
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 15
Base: Medium Bi-Pin (G13)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)