4' Strip Fixture, 1-Lamp, 32 Watt, IS Ballast, 120-277V

Item #: 78698

Cat #: CS4-132-EU

UPC: 078531006280

Sign In or Register to view pricing and more.
Documents & Guides
Single Lamp, 4 Foot, Strip Fixture, T8, 32 Watt Fluorescent, Electronic Instant Start Ballast, 120-277 Volt

Overview

Single Lamp, 4 Foot, Strip Fixture, T8, 32 Watt Fluorescent, Electronic Instant Start Ballast, 120-277 Volt
Also known as: 078531006280, CS4-132-EU

Specifications

Wattage: 32
Length: 4 ft, 48 in
Type: 1-Lamp
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: 1-Lamp
Light Technology: Fluorescent
Length: 4 ft, 48 in
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)