LED Wall Lantern w/AC LED Module

Item #: 786740

Cat #: P5723-7130K9

UPC: 785247185337

Sign In or Register to view pricing and more.
LED Wall Lantern w/AC LED Module

Overview

LED Wall Lantern w/AC LED Module
This indoor/outdoor LED Wall lantern with vintage undertones is solid copper that ages to a natural patina finish. 3000K, 90+ CRI, 1,211 lumens
Also known as: 785247185337, P5723-7130K9

Specifications

Color: Black
Wattage: 17
Type: Outdoor, Wall Light
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Black
Type: Outdoor, Wall Light
Mounting: Wall
Wattage: 17
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)