Relay, Socket, 8 Pin, 16A, 300VAC, DIN Rail Mount, Double Tier, Tubular

Item #: 78635

Cat #: 8501NR52B

UPC: 785901006053

Documents & Guides
Relay, Socket, 8 Pin, 16 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Bulk Package
Sign In or Register to view pricing and more.

Overview

Relay, Socket, 8 Pin, 16 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Bulk Package
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.
Also known as: 785901006053, 8501NR52B

Specifications

Type: Relay Socket
Mounting: DIN Rail
Volts AC: 600
Amps: 16
Standards: California Proposition 65
Pins: 8
Type: Relay Socket
Volts AC: 600
Standards: California Proposition 65
Mounting: DIN Rail
Amps: 16
Pins: 8

Customer Reviews

No reviews for this product
(0)