This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.19" (30.2mm) bundle, white, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.19" (30.2mm) bundle, white, standard package.
Also known as: 074983600656, CCH119-S10-C
Specifications
Diameter: | 1.120 in |
Color: | Natural |
Material: | Nylon |
Diameter: | 1.120 in |
Material: | Nylon |
Color: | Natural |
Customer Reviews
No reviews for this product
(0)