RP1 UPB 3P4W 250A 208/120V 30CIR AL

Item #: 786172

Cat #: P1X30MC250AT

UPC: 887621662707

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 38.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 30 circuits user selects Main Device (Lug/Breaker). Rated 208Y/120V (250A). Special features tin-plated aluminum main bus, subfeed space included

Overview

Siemens Low Voltage RP1 Unassembled Lighting Panel. Dimensions (H x W x D) IN 38.0 x 20.0 x 5.75. 3-Phase 4-Wire allows 30 circuits user selects Main Device (Lug/Breaker). Rated 208Y/120V (250A). Special features tin-plated aluminum main bus, subfeed space included
Also known as: 887621662707, P1X30MC250AT

Specifications

Phase: 3
Amps: 250
Family / Style: P1
Circuits: 30
Volts AC: 120/208Y
Phase: 3
Family / Style: P1
Volts AC: 120/208Y
Amps: 250
Circuits: 30

Customer Reviews

No reviews for this product
(0)