Meter Main, 100A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

Item #: 785914

Cat #: U5168-XTL-100

UPC: 784572475281

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp Meter Main 8 Space

Overview

100 Amp Meter Main 8 Space
Also known as: 784572475281, U5168-XTL-100

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)