Meter Base, 125A, 5 Jaw, 600VAC, Ringless, Lever Bypass, 1PH

Item #: 785418

Cat #: U6193-YL-QG-AMS

UPC: 784572721845

Sign In or Register to view pricing and more.
Meter Base, 125 Amp, 5 Jaw, 600 Volt AC, Ringless, Lever Bypass, 1-Phase, OH/UG Service, NEMA 3R, Steel

Overview

Meter Base, 125 Amp, 5 Jaw, 600 Volt AC, Ringless, Lever Bypass, 1-Phase, OH/UG Service, NEMA 3R, Steel
Also known as: 784572721845, U6193-YL-QG-AMS

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)