
Rectangular Floor Box, 2-Gang, Depth: 6", Non-Metallic
Item #: 78534
Cat #: PFBRG2
UPC: 783585848310
Documents & Guides
Floor Box Concrete Flange, 2-Gang, Plastic
Sign In or Register to view pricing and more.
Overview
Floor Box Concrete Flange, 2-Gang, Plastic
Also known as: 783585848310, PFBRG2
Specifications
Width: | 3 in |
Gangs: | 2 |
Color: | Gray |
Material: | Plastic |
Cubic Inches: | 14.003 in³ |
Width: | 3 in |
Color: | Gray |
Cubic Inches: | 14.003 in³ |
Gangs: | 2 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)